Fuse, 8 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V

Item #: 52576

Cat #: FNQ-R-8

UPC: 051712497060

Documents & Guides
Fuse, 8 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 8 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Bussmann CC-Tron® current-limiting fuses with nickel-plated brass end caps feature time delay, that is compatible with inrush characteristics of small control transformers. The fuses feature Class CC levels of current limitation that provide maximum component short-circuit current rating protection.
Also known as: 051712497060, FNQ-R-8

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Mounting: Cartridge
Amps: 8
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Volts AC: 600
Amps: 8
Length: 1 1/2 in
Class: CC
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)