3 AWG THHN/THWN-2 Stranded Copper, Black, 16000'

Item #: 525725

Cat #: THHN3STRBLK16000RL

UPC: 980100632533

Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 16000 ft Reel.

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 16000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100632533, THHN3STRBLK16000RL

Specifications

Jacket: PVC
Material: Copper
Color: Black
Gauge: 3
Volts AC: 600
Conductors: 1
Length: 16000 ft
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Length: 16000 ft
Package Type: Reel
Material: Copper
Gauge: 3
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)