6 AWG THHN/THWN-2 Stranded Copper, Black, 15000'

Item #: 525705

Cat #: THHN6STRBLK15000RL

UPC:

Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 15000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 15000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN6STRBLK15000RL

Specifications

Length: 15000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Package Type: Reel
Length: 15000 ft
Material: Copper
Volts AC: 600
Gauge: 6
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)