4 AWG THHN/THWN-2 Stranded Copper, Black, 18000'

Item #: 525703

Cat #: THHN4STRBLK18000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 18000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 18000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4STRBLK18000RL

Specifications

Gauge: 4
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 18000 ft
Stranding: Stranded
Package Type: Reel
Gauge: 4
Material: Copper
Volts AC: 600
Length: 18000 ft
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)