2 AWG THHN/THWN-2 Stranded Copper, Black 15000'

Item #: 525698

Cat #: THHN2STRBLK15000RL

UPC:

Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 15000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 15000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN2STRBLK15000RL

Specifications

Length: 15000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 15000 ft
Material: Copper
Gauge: 2 AWG
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)