PANEL FOR ENCLOSURE, 24X16

Item #: 525659

Cat #: AW2416-1P

UPC: 782051090833

Sign In or Register to view pricing and more.
Documents & Guides
PANEL FOR ENCLOSURE, 24X16

Overview

PANEL FOR ENCLOSURE, 24X16
Also known as: 782051090833, AW2416-1P

Specifications

IP/NEMA Rating: NEMA 1
Height: 24 in
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Height: 24 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)