1/0 AWG THHN/THWN-2 Stranded Copper, Gray, 100'

Item #: 525573

Cat #: THHN1/0STRGRY100CL

UPC: 980100621636

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG THHN/THWN-2 Stranded Copper, Gray, 100 foot Coil

Overview

1/0 AWG THHN/THWN-2 Stranded Copper, Gray, 100 foot Coil
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100621636, THHN1/0STRGRY100CL

Specifications

Length: 100 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 1/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Coil
Length: 100 ft
Material: Copper
Gauge: 1/0
Conductors: 1
Package Type: Coil
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)