Fuse, 9 Amp Class CC Time-Delay, 13/32" x 1-1/2", 600V

Item #: 52556

Cat #: FNQ-R-9

UPC: 051712497084

Sign In or Register to view pricing and more.
Documents & Guides
9 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON

Overview

9 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Bussmann CC-Tron® current-limiting fuses with nickel-plated brass end caps feature time delay, that is compatible with inrush characteristics of small control transformers. The fuses feature Class CC levels of current limitation that provide maximum component short-circuit current rating protection.
Also known as: 051712497084, FNQ-R-9

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Amps: 9
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Length: 1 1/2 in
Class: CC
Amps: 9
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)