CEILING BOX HVY WALL W/GROUND LUG

Item #: 525548

Cat #: BH525P

UPC: 034481157939

Sign In or Register to view pricing and more.
Documents & Guides
Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Nails and Grounding Lug

Overview

Round Ceiling Box, Volume 25 Cubic Inches, Diameter 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Nails and Grounding Lug
Also known as: 034481157939, BH525P

Specifications

Color: Blue
Depth: 3 in
Mounting: Clamp, Nail On
Cubic Inches: 25 in³
Color: Blue
Mounting: Clamp, Nail On
Depth: 3 in
Cubic Inches: 25 in³

Customer Reviews

No reviews for this product
(0)