
1" Blue ENT, 750' Reel
Item #: 525536
Cat #: 100ENTREEL750FT
UPC:
Documents & Guides
1 Inch Blue Electrical Non-Metallic Tubing (ENT), 750 Foot Reel
Sign In or Register to view pricing and more.
Overview
1 Inch Blue Electrical Non-Metallic Tubing (ENT), 750 Foot Reel
Flex-Plus® Blue ENT is a nonmetallic flexible raceway for use in walls, floors, and non-plenum ceilings. It’s lightweight, hand bendable, and free from sharp edges, which reduces installation time and saves money
Also known as: 100ENTREEL750FT
Specifications
Diameter: | 1 in |
Color: | Blue |
Length: | 750 ft |
Diameter: | 1 in |
Length: | 750 ft |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)