
Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 24", Gray, Knockouts
Item #: 525523
Cat #: 6624-GRT
UPC: 782051141900
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 2 Feet Length, No Knockouts
Overview
Wiring Trough, Type 3R, Rainproof, Screw Cover, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 2 Feet Length, No Knockouts
6 x 6 x 24 Nema 3R Wireing Trough
Also known as: 782051141900, 6624-GRT
Specifications
Color: | Gray |
Height: | 6 in |
Length: | 24 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 3R |
Color: | Gray |
Length: | 24 in |
Width: | 6 in |
Height: | 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)