This product may not be available in all locations.

I/O Module, 8 Single Ended, Analog Inputs, 60mA, 24VDC
Item #: 52548
Cat #: 1794-IE8
UPC: 612598137817
Documents & Guides
I/O Module, Flex I/O, 8 Single Ended, Analog Input, 60 mA, 24 Volt DC
Sign In or Register to view pricing and more.
Overview
I/O Module, Flex I/O, 8 Single Ended, Analog Input, 60 mA, 24 Volt DC
FLEX I/O offers all the functions of larger rack-based I/O without the space requirements. FLEX I/O helps eliminate multiple long wiring runs, reduces terminations, decreases engineering and installation costs and time, and substantially reduces down time. It complements all Rockwell Automation controller platforms for a distributed I/O solution. The FLEX I/O system can communicate on EtherNet/IP™, ControlNet™, DeviceNet™, and many other open networks including, but not limited to, Remote I/O, PROFIBUS DP, and Interbus-S. You can independently select the I/O, termination style, and network to meet your application needs.
Also known as: 612598137817, 1794-IE8
Specifications
Volts DC: | 24 |
Type: | I/O Module |
Amps: | 0.060 |
Volts DC: | 24 |
Amps: | 0.060 |
Type: | I/O Module |
Customer Reviews
No reviews for this product
(0)