4/0 AWG to 750 MCM Cold Shrink

Item #: 525474

Cat #: 7644-T-110

UPC: 054007417668

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables.
3M™ Cold Shrink QT-III 7640-T & 7650-T Series Termination Kit is designed for terminating medium voltage cables. The track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for indoor and weather-protected applications.
Also known as: 054007417668, 7644-T-110

Specifications

Color: Black
Allowable Gauge Range: 250 - 750
Color: Black
Allowable Gauge Range: 250 - 750

Customer Reviews

No reviews for this product
(0)