GreenFasten Flashing, Mill Finish, 8" x 12"

Item #: 525421

Cat #: GF1-MLL-812

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
GreenFasten Flashing, Mill Finish, 8 x 12 inch

Overview

GreenFasten Flashing, Mill Finish, 8 x 12 inch
Also known as: GF1-MLL-812

Specifications

Length: 12 in
Finish: Mill
Length: 12 in
Finish: Mill

Customer Reviews

No reviews for this product
(0)