400A, 4P, 4 Jaw, Ring-Type Meter Socket

Item #: 525405

Cat #: 324-N

UPC: 782051622102

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 1-Phase, 4 Jaw, Ring-Type 3-Wire, 600V, Surface Mount, Overhead/Underground Feed Manual Circuit Closing Bypass, NEMA 3R HxWxD: 32" x 14" x 6" Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm

Overview

400 Amp, 1-Phase, 4 Jaw, Ring-Type 3-Wire, 600V, Surface Mount, Overhead/Underground Feed Manual Circuit Closing Bypass, NEMA 3R HxWxD: 32" x 14" x 6" Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm
400 Amp, 1-Phase, 4 Jaw, Ring-Type . 3-Wire, 600V, Surface Mount, Overhead/Underground Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 14" x 6". Line and Load lug wire (1) 4awg to 600mcm or (2) 1/0awg to 250mcm 
Also known as: 782051622102, 324-N, 320 continuous, 400 amp term can, meter pan, 320 meter base, 400A term can, EUSERC 302B, 400 amp meter can, 320A, 320 amp base, 320 amp can, meter can, 400 amps meter can, 4 jaw, 400amp underground meter base, K4 meter, bypass, termination can, term can, 400 amp meter

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)