
400A, 50 kAIC, CT Base, Line Lug, Load Lug
Item #: 525377
Cat #: 6067-HAL
UPC: 782051086980
Documents & Guides
400 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. CT Provisions: 3. ***Used Primarily by Utilities in OR & WA***
Sign In or Register to view pricing and more.
Overview
400 Amp, 600V, 3-Phase, 50 kAIC, 4-Wire, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. CT Provisions: 3. ***Used Primarily by Utilities in OR & WA***
Multi-wire lugs take on the short-circuit current rating of the molded-case circuit breaker they’re paired with, eliminating a weak point in short-circuit design. Multi-wire lug kits include terminal shield, mounting hardware, insulators and tin-plated connectors, where required. They can be field or factory installed
Also known as: 782051086980, 6067-HAL, landing pad
Specifications
Phase: | 3 |
Amps: | 400 |
Volts AC: | 600 |
Interrupt Rating AC: | 50 kA |
Phase: | 3 |
Volts AC: | 600 |
Amps: | 400 |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)