Outdoor Post Lantern Three Lig

Item #: 52534

Cat #: 8243-85

UPC: 785652824357

Sign In or Register to view pricing and more.
Documents & Guides
### NOTE ### NO LONGER MADE ### NO SUB OFFERED ### Sea Gull Lighting; Post Lantern; Charleston; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Die Cast Aluminum Cap, Die Cast Aluminum Holder, Glass Housing, Metal Candle Cover; Fixture Finish: Gold Patina Cap, Gold Patina Holder, Clear Seeded Housing, Gold Patina Candle Cover; Width: 8 In; Height: 19-3/4 In; Wire Length: 6-1/2 In; Lamp Included: No

Overview

### NOTE ### NO LONGER MADE ### NO SUB OFFERED ### Sea Gull Lighting; Post Lantern; Charleston; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Die Cast Aluminum Cap, Die Cast Aluminum Holder, Glass Housing, Metal Candle Cover; Fixture Finish: Gold Patina Cap, Gold Patina Holder, Clear Seeded Housing, Gold Patina Candle Cover; Width: 8 In; Height: 19-3/4 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652824357, 8243-85

Specifications

Wattage: 60
Wattage: 60

Customer Reviews

No reviews for this product
(0)