
Steel Checker Cover, 2-Piece, 40" x 28", with (4) Bolts
Item #: 525310
Cat #: 2002180
UPC:
Documents & Guides
Steel Checker Cover, 2-Piece, 40 x 28 Inch, with (4) Bolts, Legend: Electric
Sign In or Register to view pricing and more.
Oldcastle Infrastructure
2002159 Cover, Steel Checker Plate 2-Piece H/20 Bolt Down, 24 x 36"
Item #: 362312
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Oldcastle Infrastructure
1000310 Extension, Height: 12", For Use With B2436 Box, Reinforced Concrete
Item #: 362313
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Steel Checker Cover, 2-Piece, 40 x 28 Inch, with (4) Bolts, Legend: Electric
Lids are available in a variety of materials and colors. Some are available with specialty markings, marking plates, and special locking options.
Also known as: 2002180
Specifications
Material: | Steel |
Load Rating: | H20 |
Material: | Steel |
Load Rating: | H20 |
Customer Reviews
No reviews for this product
(0)