STARTER 600VAC

Item #: 52531

Cat #: 8536SCO1V02S

UPC: 785901080268

Sign In or Register to view pricing and more.

Overview

SQD 8536SCO1V02S STARTER 600VAC
Also known as: 785901080268, 8536SCO1V02S

Specifications

Size: 1
Type: Starter
Phase: 1
Standards: California Proposition 65
Size: 1
Phase: 1
Type: Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)