5200 Watt, PV Inverter, String Type

Item #: 525285

Cat #: PVP5200-SD-240

UPC:

Sign In or Register to view pricing and more.
5200 Watt, PV Inverter, String Type5200 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.

Overview

5200 Watt, PV Inverter, String Type5200 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.
Also known as: PVP5200-SD-240

Specifications

Phase: 1
Volts DC: 500
Volts AC: 240
Wattage: 5200
Phase: 1
Volts AC: 240
Volts DC: 500
Wattage: 5200

Customer Reviews

No reviews for this product
(0)