This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
4800 Watt, PV Inverter, String Type4800 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.
Overview
4800 Watt, PV Inverter, String Type4800 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.
Also known as: PVP4800-SD-240
Specifications
Wattage: | 4800 |
Volts DC: | 600 |
Phase: | 1 |
Volts AC: | 240 |
Wattage: | 4800 |
Phase: | 1 |
Volts DC: | 600 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)