Meter Center, 200A, 20/40, OH/UG, BR Type, 10 kAIC, Surface

Item #: 525253

Cat #: MBE2040B200BTS

UPC: 782114883594

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.
Also known as: 782114883594, MBE2040B200BTS, All-In-One, all in one, Mobile Home Panel, NM

Specifications

Amps: 200
Length: 37 in
Height: 7 in
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Width: 16 in
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Height: 7 in
Phase: 1
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Length: 37 in
Mounting: Surface
Volts AC: 120/240
Width: 16 in
Circuits: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)