Meter Center, 125A, 12/24, OH/UG, BR Type, 10 kAIC, Surface

Item #: 525211

Cat #: MBE1224B125BTS

UPC: 782114890813

Sign In or Register to view pricing and more.
Documents & Guides
125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.

Overview

125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.
125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.
Also known as: 782114890813, MBE1224B125BTS

Specifications

Amps: 125
Height: 7 in
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Width: 15 in
Sockets: 1
Length: 24.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 125
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Height: 7 in
Phase: 1
Circuits: 24
Width: 15 in
Length: 24.500 in
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)