Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Type 4x Disconnect Enclosure, Bulletin A19s (stainless Steel Type 4x Disconnectenclosures), Size/dims: 42.00x37.38x12.00, Material/finish: Ss Type 304
Overview
Type 4x Disconnect Enclosure, Bulletin A19s (stainless Steel Type 4x Disconnectenclosures), Size/dims: 42.00x37.38x12.00, Material/finish: Ss Type 304
Also known as: 783510275709, A42HS3712SSLP
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)