100A, 3P, 7 Jaw, Meter Socket

Item #: 525197

Cat #: 117TBSS

UPC: 78205103721

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 24" x 12" x 4-5/8". ***Stainless Steel*** NO KNOCKOUTS

Overview

100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 24" x 12" x 4-5/8". ***Stainless Steel*** NO KNOCKOUTS
Also known as: 78205103721, 117TBSS

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Jaws: 7
Sockets: 1

Customer Reviews

No reviews for this product
(0)