18 AWG TEW Stranded Copper, Orange, 500'

Item #: 525168

Cat #: TEW18STRORN500RL

UPC:

Documents & Guides
No Documents Available
18 AWG TEW Stranded Copper, Orange, 500 foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG TEW Stranded Copper, Orange, 500 foot Reel
Also known as: TEW18STRORN500RL

Specifications

Gauge: 18 AWG
Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Color: Orange
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)