16 AWG TEW Stranded Copper, Green, 500'

Item #: 525165

Cat #: TEW16STRGRN500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16 AWG TEW Stranded Copper, Green, 500 foot Reel

Overview

16 AWG TEW Stranded Copper, Green, 500 foot Reel
Also known as: TEW16STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 16
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)