Underground Enclosure With Lid, 17 x 30 x 26", Tier 22 Load Rated, Polymer Concrete

Item #: 525157

Cat #: PD1730Z502PB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Underground Enclosure With Lid, 17 x 30 x 26", Tier 22 Load Rated, Polymer Concrete, Includes Penta Bolts

Overview

Underground Enclosure With Lid, 17 x 30 x 26", Tier 22 Load Rated, Polymer Concrete, Includes Penta Bolts
Enclosures, boxes and covers are required to conform to all test provisions of the most current ANSI/SCTE 77 “Specification For Underground Enclosure Integrity” for Tier_____ (specify Tier 5, 8, 15 and/or 22) applications. When multiple “Tiers” are specified the boxes must physically accommodate and structurally support compatible covers while possessing the highest Tier rating. All covers are required to have the Tier level rating embossed on the surface. In no assembly can the cover design load exceed the design load of the box. All components in an assembly (box & cover) are manufactured using matched surface tooling. Independent third party verification or test reports stamped by a registered Professional Engineer certifying that all test provisions of this specification have been met are required with each submittal.
Also known as: PD1730Z502PB

Specifications

Material: Polymer Concrete
Width: 17 in
Height: 30 in
Depth: 26 in
Load Rating: Tier 22
Lid Included: Yes
Material: Polymer Concrete
Height: 30 in
Load Rating: Tier 22
Width: 17 in
Depth: 26 in
Lid Included: Yes

Customer Reviews

No reviews for this product
(0)