Conduit Grounding Hub, 1", Bronze, 10 - 3/0 AWG

Item #: 525129

Cat #: HUB100L

UPC: 781002101819

Documents & Guides
Ground Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded)
Sign In or Register to view pricing and more.

Overview

Ground Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded)
Hubs are manufactured from high strength, highly conductive copper alloys and are used with grounding pipe clamps to connect rigid conduit to steel water pipe for grounding
Also known as: 781002101819, HUB100L

Specifications

Diameter: 1 in
Material: Bronze
Allowable Gauge Range: 10 - 3/0
Diameter: 1 in
Allowable Gauge Range: 10 - 3/0
Material: Bronze

Customer Reviews

No reviews for this product
(0)