Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Brentwood; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Die Cast Aluminum Body, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Glassshade; Fixture Finish: Black Body, Black Holder, Black Cap, Clear Shade; Width:12-3/4 In; Height: 25-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffusersize: 5-1/4 In Width X 11 In Height
Overview
Sea Gull Lighting; Post Lantern; Brentwood; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Die Cast Aluminum Body, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Glassshade; Fixture Finish: Black Body, Black Holder, Black Cap, Clear Shade; Width:12-3/4 In; Height: 25-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffusersize: 5-1/4 In Width X 11 In Height
Also known as: 785652823022, 8231-12
Specifications
Color: | Black |
Wattage: | 60 |
Material: | Steel |
Color: | Black |
Material: | Steel |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)