![12 AWG TEW Stranded Copper, Black, 500' 12 AWG TEW Stranded Copper, Black, 500'](https://rexel-cdn.com/products/image.jpg?i=A670B0F8-0957-4E65-9B0A-295841533BD9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG TEW Stranded Copper, Black, 500 foot Reel
Overview
12 AWG TEW Stranded Copper, Black, 500 foot Reel
Also known as: TEW12STRBLK500RL
Specifications
Length: | 500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Length: | 500 ft |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)