12 AWG TEW Stranded Copper, White, 500'

Item #: 525111

Cat #: TEW12STRWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12 AWG TEW Stranded Copper, White, 500 foot Reel

Overview

12 AWG TEW Stranded Copper, White, 500 foot Reel
Also known as: TEW12STRWHT500RL

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Color: White
Conductors: 1
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)