3" Round Ceiling Box, Depth: 2-3/4", Nail-On, Non-Metallic

Item #: 525086

Cat #: B518P-UPC

UPC: 034481006206

Documents & Guides
3" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 18". Integral Clamps: 4.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 18". Integral Clamps: 4.
Carlon® non-metallic boxes feature PVC construction for easier installation, greater performance, and lower installation cost. Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code®, they make fast work of any residential or light commercial application.
Also known as: 034481006206, B518P-UPC

Specifications

Diameter: 3 in
Color: Blue
Mounting: Clamp, Nail On
Depth: 2 3/4 in
Cubic Inches: 18 in³
Diameter: 3 in
Mounting: Clamp, Nail On
Cubic Inches: 18 in³
Color: Blue
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)