Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 20/40

Item #: 525015

Cat #: SC2040M200F

UPC: 785901107811

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 20/40Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 20 Space, 40 Circuit, 10 kAIC, Homeline, Semi-Flush Mount

Overview

Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 20/40Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 20 Space, 40 Circuit, 10 kAIC, Homeline, Semi-Flush Mount
Also known as: 785901107811, SC2040M200F

Specifications

Amps: 200
Poles: 2
Mounting: Semi-Flush
Spaces: 20
Phase: 1
Volts AC: 120/240
Jaws: 4
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Semi-Flush
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Poles: 2
Spaces: 20
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)