All in one, Homeline, CSED, ringed socket, 125A, semi flush, 16 spaces, 24 cir, 10kA SCCR, no bypass

Item #: 525012

Cat #: SC1624M125F

UPC: 785901107804

Sign In or Register to view pricing and more.
All in one, Homeline, CSED, ringed socket, 125A, semi flush mount, 16 spaces, 24 circuits, 10kA SCCR, no bypass

Overview

All in one, Homeline, CSED, ringed socket, 125A, semi flush mount, 16 spaces, 24 circuits, 10kA SCCR, no bypass
Homeline ring type single phase All-In-One designed specifically for areas where local codes allow main breaker load centers for residential use to be mounted outdoors. They provide a meter socket that supports a standard utility meter, a main disconnect and load center distribution for 16 spaces and 24 circuits. This semiflush mounted device has UL listed rated current rating as 125A and short-circuit current 10kA. Factory installed main breaker, compact design, overhead and or underground feed, wiring room with 6.5inch deep enclosures are ideal solution for easy installation. Knockouts above the top right-side wire gutter provides easy exit for load center wires. Factory installed blade guides on line and load meter jaws ensures proper alignment of meter blades with meter jaws to prevent meter socket damage. Forward tilted top endwall promotes water run-off to prevent pooling. All units built per ANSI C12.7, NEMA PB-1, UL standards 50, 67 and 414 and are listed in UL file number E-6294. Devices meet Federal Specifications W-P-115C for government housing. Devices meet the Electric Utility Service Equipment Requirements Committee (EUSERC) standards, meets EUSERC Requirements.
Also known as: 785901107804, SC1624M125F

Specifications

Poles: 2
Mounting: Semi-Flush
Amps: 125
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Spaces: 16
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 125
Volts AC: 120/240
Jaws: 4
Standards: California Proposition 65
Mounting: Semi-Flush
Phase: 1
Circuits: 24
Spaces: 16
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)