Patch Cord, CAT5e, 4-Pair, Blue, 5', No Boots

Item #: 524978

Cat #: C5E-4P-WHITE-05-O

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Blue, 5', No Boots, Copper

Overview

Patch Cord, CAT5e, 4-Pair, Blue, 5', No Boots, Copper
Also known as: C5E-4P-WHITE-05-O

Specifications

Gauge: 24
Color: Blue
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24
Length: 5 ft
Conductors: 4 Pair
Color: Blue
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)