This product may not be available in all locations.
Pilot Light, 22.5 mm, Metal, White LED, No Contact Blocks, 24V AC/DC, Latch Only Plastic
Item #: 524950
Cat #: 800FM-P0PN3W
UPC: 885630320922
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 22.5 mm, White LED, Amber Integrated LED Module, Metal, 24 Volt AC/DC, Latch Only, Plastic
Overview
Pilot Light, 22.5 mm, White LED, Amber Integrated LED Module, Metal, 24 Volt AC/DC, Latch Only, Plastic
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 885630320922, 800FM-P0PN3W
Specifications
Type: | Indicator Light |
Family / Style: | 800F |
Material: | Metal |
Color: | White |
Type: | Indicator Light |
Material: | Metal |
Family / Style: | 800F |
Color: | White |
Customer Reviews
No reviews for this product
(0)