![Fiber Patch Cord, SC to SC, Single Mode Duplex, 10 Meters Fiber Patch Cord, SC to SC, Single Mode Duplex, 10 Meters](https://rexel-cdn.com/products/image.jpg?i=3BAD73D3-DD57-46A9-BB5F-F10C05531387&f=420)
Fiber Patch Cord, SC to SC, Single Mode Duplex, 10 Meters
Item #: 524933
Cat #: SC2-SMD-10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Singlemode Duplex Fiber Optic Patch Cord, 10 Meters, SC/SC, PVC Jacket, Riser Rated, Yellow
Overview
Singlemode Duplex Fiber Optic Patch Cord, 10 Meters, SC/SC, PVC Jacket, Riser Rated, Yellow
Also known as: SC2-SMD-10
Specifications
Material: | Fiber |
Length: | 10 m |
Jacket: | Riser |
Color: | Yellow |
Material: | Fiber |
Jacket: | Riser |
Length: | 10 m |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)