This product has been discontinued.
![Slide Dimmer, Decora, 600W, Single-Pole, Diva, Gray Slide Dimmer, Decora, 600W, Single-Pole, Diva, Gray](https://rexel-cdn.com/products/lutdv600pgr.jpg?i=E86A448A-9ADC-4001-B40C-98C7C95D4BAA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Gray
Overview
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Gray
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W in gray
Also known as: DV-600P-GR
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Gray |
Poles: | 1 |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Mounting: | Surface |
Poles: | 1 |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | Gray |
Family / Style: | Diva |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)