Fuse, Current Limiting, NX Clip Style, 50A, 5.5kV, 2" Diameter

Item #: 524893

Cat #: FA2H50

UPC: 784216900247

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Current Limiting, NX Clip Style, 50 Amp, 5.5 kV, 2 Inch Diameter

Overview

Fuse, Current Limiting, NX Clip Style, 50 Amp, 5.5 kV, 2 Inch Diameter
Also known as: 784216900247, FA2H50

Specifications

Type: Current Limiting, Fuse
Wattage: 32
Amps: 50
Mounting: Clip
Class: NX
Type: Current Limiting, Fuse
Amps: 50
Class: NX
Wattage: 32
Mounting: Clip

Customer Reviews

No reviews for this product
(0)