Fiber Patch Cord, SC to SC, Single Mode Duplex, 5 Meters
Item #: 524884
Cat #: SC2-SMD-05
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Singlemode Duplex Fiber Optic Patch Cord, 5 Meters, SC/SC, PVC Jacket, Riser Rated, Yellow
Overview
Singlemode Duplex Fiber Optic Patch Cord, 5 Meters, SC/SC, PVC Jacket, Riser Rated, Yellow
Also known as: SC2-SMD-05
Specifications
Length: | 5 m |
Material: | Fiber |
Jacket: | Riser |
Color: | Yellow |
Length: | 5 m |
Jacket: | Riser |
Material: | Fiber |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)