KLRK Y-3M CAP ELBOW 1" FE

Item #: 524859

Cat #: Y-3M

UPC: 783936970127

Documents & Guides
KIL Y-3M 1" CAP ELBOW FE
Sign In or Register to view pricing and more.

No associated products found.

Overview

KIL Y-3M 1" CAP ELBOW FE
Also known as: 783936970127, Y-3M

Specifications

Diameter: 1 in
Material: Iron
Diameter: 1 in
Material: Iron

Customer Reviews

No reviews for this product
(0)