Type USE, 4 AWG, Stranded, Black, 2500'

Item #: 524845

Cat #: USE4STRBLK2500RL

UPC: 980100277420

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 4 AWG, Stranded, Black, 2500'

Overview

Type USE, 4 AWG, Stranded, Black, 2500'
Also known as: 980100277420, USE4STRBLK2500RL

Specifications

Gauge: 4
Length: 2500 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 4
Material: Copper
Conductors: 1
Length: 2500 ft
Color: Black

Customer Reviews

No reviews for this product
(0)