Ground Clamps, Cast Bronze

Item #: 524837

Cat #: BGC1-10

UPC: 783669010107

Sign In or Register to view pricing and more.
Documents & Guides
Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in, Conduit Hub Size 1

Overview

Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1/2 to 1in, Conduit Hub Size 1
Also known as: 783669010107, BGC1-10

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 8 - 4
Diameter: 3/4 in, 1/2 in, 1 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 8 - 4

Customer Reviews

No reviews for this product
(0)