Panelboard Can, 36" H x 20" W x 5-3/4" D, Galvanized Steel

Item #: 524795

Cat #: EZB2036R

UPC:

Documents & Guides
Panelboard Can, EZ Box, 36 Inch Height x 20 Inch Width x 5-3/4 Inch Depth, Galvanized Steel
Sign In or Register to view pricing and more.

Overview

Panelboard Can, EZ Box, 36 Inch Height x 20 Inch Width x 5-3/4 Inch Depth, Galvanized Steel
Also known as: EZB2036R

Specifications

Mounting: Surface
Width: 20 in
Height: 36 in
Depth: 5.750 in
Mounting: Surface
Height: 36 in
Width: 20 in
Depth: 5.750 in

Customer Reviews

No reviews for this product
(0)