BX MCAL124SOLSUPER MC-AL 12/4 SOLID

Item #: 524782

Cat #: MCAL124SOLSUPER

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL124SOLSUPER MC-AL 12/4 SOLID W/SUPER NUETRAL 250FT

Overview

BX MCAL124SOLSUPER MC-AL 12/4 SOLID W/SUPER NUETRAL 250FT
Also known as: MCAL124SOLSUPER

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)