Fuse, High Speed, Square Body, 700VAC, 690VAC, 1000A, 200 kAIC

Item #: 524737

Cat #: 170M5166

UPC: 051712260350

Documents & Guides
Fuse, High Speed, Square Body, 700 Volt AC (UL), 690 Volt AC (IEC), 1000 Amp, 200 kAIC, Top Fuse Status Indicator, Fuse, Blade End X , Class aR, DIN 43 620 - 170M5166
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, High Speed, Square Body, 700 Volt AC (UL), 690 Volt AC (IEC), 1000 Amp, 200 kAIC, Top Fuse Status Indicator, Fuse, Blade End X , Class aR, DIN 43 620 - 170M5166
Square body DIN 43653 bolted tags high speed fuses, for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with visual indicator, and Type K and T indicator for a microswitch.
Also known as: 051712260350, 170M5166

Specifications

Type: Square Body
Amps: 1000
Interrupt Rating DC: 200
Type: Square Body
Interrupt Rating DC: 200
Amps: 1000

Customer Reviews

No reviews for this product
(0)