1-Light Outdoor Post Lantern, 100W, 120V, Black Finish
Item #:
52473
Cat #:
8252-68
UPC:
785652825286
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, White Acrylic Ball Diffuser, Safety Listed for Wet Location
Overview
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, White Acrylic Ball Diffuser, Safety Listed for Wet Location
Also known as: 785652825286, 8252-68
Specifications
Material: | Polycarbonate |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 12 in |
Volts AC: | 120 |
Color: | Black |
Material: | Polycarbonate |
Wattage: | 100 |
Volts AC: | 120 |
Base: | Medium Screw (E26) |
Diameter: | 12 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)