Definite Purpose, Contactor, Auxiliary Contact, 3A @ 120VAC, 1 NO, 20 - 90A

Item #: 52470

Cat #: 9999D10

UPC: 785901080862

Sign In or Register to view pricing and more.
Definite Purpose, Contactor, Auxiliary Contact, 3 Amp @ 120 Volt AC, 1 Normally Open, for 20 - 90 Amp Contactors

Overview

Definite Purpose, Contactor, Auxiliary Contact, 3 Amp @ 120 Volt AC, 1 Normally Open, for 20 - 90 Amp Contactors
Auxiliary contact module is for Series B versions of the 8910DPA definite purpose contactors, 8911DPS definite purpose starters or 8965 reversing hoist contactors. Contact module has 1 normally open contact for 50 to 90 A definite purpose contactors. Auxiliary contact module has a NEMA B600 contact rating with a maximum voltage rating of 600VAC. Contact modules are UL component recognized and CSA certified.
Also known as: 785901080862, 9999D10

Specifications

Type: NEMA, Auxiliary Contact
Amps: 3
Volts AC: 600
Standards: California Proposition 65
Type: NEMA, Auxiliary Contact
Volts AC: 600
Amps: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)