Panel For Concept Enclosure, 20" x 24", Steel/Galvanized
Item #: 5246
Cat #: CP2420G
UPC: 783510264697
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Concept Enclosure, 24 Inch x 20 Inch, Material: Steel, Finish: Conductive
Overview
Panel For Concept Enclosure, 24 Inch x 20 Inch, Material: Steel, Finish: Conductive
nVent HOFFMAN HOFCP2420G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510264697, CP2420G
Specifications
Height: | 24 in |
Width: | 20 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Height: | 24 in |
Material: | Steel |
Width: | 20 in |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)